Contactor, IEC, 72A, 3P, 480VAC Coil, 1NO

Item #: 187902

Cat #: 100-C72B10

UPC: 662468624800

to view pricing and more.
Contactor, IEC, 72 Amp, 3-Pole, 480 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 72 Amp, 3-Pole, 480 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C72B10 from Rockwell Automation® is a 72 A 440 V 50 Hz / 480 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.

Also known as: 662468624800, 100-C72B10

Specifications

Amps: 72
Poles: 3
Type: Contactor, IEC
Volts AC Control: 480
Family / Style: 100-C
Amps: 72
Type: Contactor, IEC
Family / Style: 100-C
Poles: 3
Volts AC Control: 480