HOF P2KDR22165 PKG 2200X1600X

Item #: 1879644

Cat #: P2KDR22165

UPC: 783510346881

to view pricing and more.
Documents & Guides
HOF P2KDR22165 PKG 2200X1600X

Overview

HOF P2KDR22165 PKG 2200X1600X
Also known as: 783510346881, P2KDR22165

Specifications

Material: Steel
Height: 86.690 in
Width: 63.290 in
Depth: 19.880 in
Material: Steel
Width: 63.290 in
Height: 86.690 in
Depth: 19.880 in