RadioRA 2 Neutral Wire Switch, 8A, Ivory

Item #: 187975

Cat #: RRD-8ANS-IV

UPC: 027557771689

to view pricing and more.
Documents & Guides
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Ivory.

Overview

RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Ivory.

RadioRA 2 Switch, Multi-location/single-pole, neutral required, 120V/8A light or1/4 HP motor/5.8A motor in ivory

Also known as: 027557771689, RRD-8ANS-IV

Specifications

Type: Switch
Volts AC: 120
Mounting: Surface
Color: Ivory
Amps: 8
Family / Style: RadioRA 2
Type: Switch
Mounting: Surface
Amps: 8
Volts AC: 120
Color: Ivory
Family / Style: RadioRA 2