Wireway Reducer, Type 12, Lay-In, 6" to 4", Steel, Gray

Item #: 18803
Cat #: F66LRE44
UPC: 783510186906
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Reducer, NEMA Type 12, Lay-In, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch to 4 Inch.

Overview

Wireway Reducer, NEMA Type 12, Lay-In, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch to 4 Inch.
The nVent HOFFMAN HOFF66LRE44 fitting permits the lay-in feature to be retained when reducing to a smaller wireway size.
Also known as: 783510186906, F66LRE44

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in, 6 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in, 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)