This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Lx Open Directional Swivel BlackSea Gull Lighting; Directional Luminaire; Lx; Wattage: 20 Wtt; Voltage Rating: 12/24 V; Lamp Type: G4/gu4/gz4 Bi-pin Halogen Mrc8/mrc11; Number Of Lamps: 1; Fixture Material: Polycarbonate Body, Polycarbonate Bracket; Fixture Finish: Blackbody, Black Bracket, Clear Glass Lens Bulb; Height: 13/16 In, 3-3/8 In With Chain; Lamp Included: No; Lumens: 10 Lm At Nsp 10 Deg/30 Lm At Nfl 30 Deg; Color Temperature: 3000 Deg K; Life Hours: 2000 Hr; Diameter: 1-3/8 In
Overview
Lx Open Directional Swivel BlackSea Gull Lighting; Directional Luminaire; Lx; Wattage: 20 Wtt; Voltage Rating: 12/24 V; Lamp Type: G4/gu4/gz4 Bi-pin Halogen Mrc8/mrc11; Number Of Lamps: 1; Fixture Material: Polycarbonate Body, Polycarbonate Bracket; Fixture Finish: Blackbody, Black Bracket, Clear Glass Lens Bulb; Height: 13/16 In, 3-3/8 In With Chain; Lamp Included: No; Lumens: 10 Lm At Nsp 10 Deg/30 Lm At Nfl 30 Deg; Color Temperature: 3000 Deg K; Life Hours: 2000 Hr; Diameter: 1-3/8 In
Also known as: 785652941726, 9417-12
Specifications
| Type: | Track Lighting |
| Type: | Track Lighting |