Sign In or Register to view pricing and more.
Documents & Guides
Concrete Expansion Bolt Anchor Kit, For Use With Seismic & Non-Seismic Open Frame Racks, Size 3/8", Includes 4 Bolt Anchors
Overview
Concrete Expansion Bolt Anchor Kit, For Use With Seismic & Non-Seismic Open Frame Racks, Size 3/8", Includes 4 Bolt Anchors
The Concrete Expansion Bolt Anchor Kit is for use with seismic and non-seismic open-frame racks. It is used to anchor open-frame racks to the floor, providing support during seismic events. It includes (4) 3/8x3.75in bolts, washers, and nuts.
Also known as: 783510142513, ESBDK
Features & Benefits
- The Concrete Expansion Bolt Anchor Kit is for use with seismic and non-seismic open-frame racks
- It is used to anchor open-frame racks to the floor, providing support during seismic events
- It includes (4) 3/8x3.75in bolts, washers, and nuts
Specifications
| Size: | 3/8 in |
| Weight: | 0.300 lb |
| Finish: | Zinc Plated |
| Size: | 3/8 in |
| Finish: | Zinc Plated |
| Weight: | 0.300 lb |