Wire Form Cable Manager, fits 19-inch, Plated, Steel

Item #: 188056

Cat #: EWVC19H

UPC: 783510142483

to view pricing and more.
Open-Frame Wire Form Cable Manager provides a zero-U cable sorting capability. This Wire Form Cable Manager, EWVC19H item fits 19-inch with a material of Steel finish Plated.

Overview

Open-Frame Wire Form Cable Manager provides a zero-U cable sorting capability. This Wire Form Cable Manager, EWVC19H item fits 19-inch with a material of Steel finish Plated.

The Open-Frame Wire Form Cable Manager takes up minimum space while providing excellent cable sorting capability. It's designed to mount on top of patch panels, this zero-rack-unit cable manager provides support and control of cables. It also includes mounting hardware included.

Also known as: 783510142483, EWVC19H

Features & Benefits

  • The Open-Frame Wire Form Cable Manager takes up minimum space while providing excellent cable sorting capability
  • It's designed to mount on top of patch panels, this zero-rack-unit cable manager provides support and control of cables
  • It also includes mounting hardware included

Specifications

Material: Steel
Weight: 1.500 lb
Finish: Zinc Plated
Product Thickness: 0.250 in
Material: Steel
Finish: Zinc Plated
Weight: 1.500 lb
Product Thickness: 0.250 in