Rack-Mount PDU Bracket, Plated, Steel

Item #: 188072

Cat #: A19PSMB

UPC: 783510102449

Sign In or Register to view pricing and more.
Documents & Guides
Rack-Mount PDU Bracket allows power strips to be mounted to cabinet sides without using rack space. This Rack-Mount PDU Bracket, A19PSMB item finish Plated with a material of Steel.

Overview

Rack-Mount PDU Bracket allows power strips to be mounted to cabinet sides without using rack space. This Rack-Mount PDU Bracket, A19PSMB item finish Plated with a material of Steel.

The Rack-Mount PDU Bracket allows rack-mount power strips to be mounted to cabinet sides without using up rack space. The bracket kit includes two brackets and mounting hardware. The PDU must be ordered separately.

Also known as: 783510102449, A19PSMB

Features & Benefits

  • The Rack-Mount PDU Bracket allows rack-mount power strips to be mounted to cabinet sides without using up rack space
  • The bracket kit includes two brackets and mounting hardware
  • The PDU must be ordered separately

Specifications

Material: Steel
Finish: Plated
Weight: 0.360 lb
Material: Steel
Weight: 0.360 lb
Finish: Plated