This product may not be available in all locations.
2
more

Breaker, Bolt On, 2P, 80A, 480Y/277VAC, 18kAIC, Thermal Magnetic
Item #: 188169
Cat #: EDB24080
UPC: 785901311058
to view pricing and more.
Documents & Guides
Breaker, Bolt On, 2-Pole, 80 Amp, 480Y/277 Volt AC, 18 kAIC, Thermal Magnetic, Molded Case
Overview
Breaker, Bolt On, 2-Pole, 80 Amp, 480Y/277 Volt AC, 18 kAIC, Thermal Magnetic, Molded Case
Also known as: 785901311058, EDB24080
Specifications
| Poles: | 2 |
| Volts AC: | 277, 480Y |
| Amps: | 80 |
| Standards: | California Proposition 65 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 18 kA |
| Poles: | 2 |
| Amps: | 80 |
| Mounting: | Bolt On |
| Volts AC: | 277, 480Y |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 18 kA |