Cable Tie Mount, #6 Screw (M3), 1.12"x1.

Item #: 1882033

Cat #: ABMT-S6-Q60

UPC: 074983859894

to view pricing and more.
Documents & Guides
screw applied mount for use with Tak-Ty® hook & loop cable tie, #6 screw (M3), 1.12"x1.12" (28.5mm x 28.5mm), flame retardant, black, standard package.

Overview

screw applied mount for use with Tak-Ty® hook & loop cable tie, #6 screw (M3), 1.12"x1.12" (28.5mm x 28.5mm), flame retardant, black, standard package.
Also known as: 074983859894, ABMT-S6-Q60

Specifications

Color: Black
Width: 1.120 in
Material: Nylon
Length: 1.120 in
Mounting: # 6 Screw
Color: Black
Material: Nylon
Mounting: # 6 Screw
Width: 1.120 in
Length: 1.120 in