
Mini-Com Module, Cat 6A, Shielded, 8 pos
Item #: 1882518
Cat #: CJSM6X88TG
UPC: 074983369522
to view pricing and more.
Documents & Guides
Category 6A, RJ45, 8-position, 8-wire, marine universal module.
Overview
Category 6A, RJ45, 8-position, 8-wire, marine universal module.
Also known as: 074983369522, CJSM6X88TG
Specifications
| Material: | ABS |
| Color: | Black |
| Shielding: | Shielded |
| Connector Type: | CAT 6A |
| Material: | ABS |
| Shielding: | Shielded |
| Color: | Black |
| Connector Type: | CAT 6A |