Fuse, Amp-Trap®, 600VAC, 300VDC, 15A, Fast-Acting, Class T, A6T Series  

Item #: 188278

Cat #: A6T15

UPC: 782001891206

to view pricing and more.
Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 15 Amp, Fast-Acting, Class T, A6T Series  

Overview

Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 15 Amp, Fast-Acting, Class T, A6T Series  

Fast-acting A6T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification

Also known as: 782001891206, A6T15

Specifications

Interrupt Rating DC: 200
Mounting: Clip
Interrupt Rating DC: 200
Mounting: Clip