LED Tape Light, 1.5 Watt per Foot, 2700K, 24VDC, 16' Reel

Item #: 1882842

Cat #: LTR-P-WP-24V-1.5W-27K-16

UPC: 849951013949

to view pricing and more.
Documents & Guides
LED Tape Light, 1.5 Watt per Foot, 2700K, 90 CRI, 24 Volt DC, 16 Foot Reel, Wet Location

Overview

LED Tape Light, 1.5 Watt per Foot, 2700K, 90 CRI, 24 Volt DC, 16 Foot Reel, Wet Location
Also known as: 849951013949, LTR-P-WP-24V-1.5W-27K-16

Specifications

Volts DC: 24
Length: 16 ft
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts DC: 24
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Length: 16 ft
Light Technology: LED