LED Downlight, 3" Round, 8 Watt, 545 Lumen, 2700K, 120V

Item #: 1882844

Cat #: MDL-3R-27-WH

UPC: 849951011464

to view pricing and more.
Documents & Guides
LED Downlight, 3" Round, 8 Watt, 545 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, IC Rated, Damp Location, White Semi-Gloss Finish

Overview

LED Downlight, 3" Round, 8 Watt, 545 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, IC Rated, Damp Location, White Semi-Gloss Finish
Also known as: 849951011464, MDL-3R-27-WH

Specifications

Diameter: 3 in
Volts AC: 120
Color: White
Wattage: 8
Lumens: 545
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Diameter: 3 in
Color: White
Lumens: 545
Light Technology: LED
Volts AC: 120
Wattage: 8
Color Temperature: 2700 (Warm White)
Dimmable: Yes