LED Downlight, 3" Round, 8 Watt, 550 Lumen, 3000K, 120V

Item #: 1882845

Cat #: MDL-3R-30-WH

UPC: 849951011471

to view pricing and more.
Documents & Guides
LED Downlight, 3" Round, 8 Watt, 550 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, IC Rated, Damp Location, White Semi-Gloss Finish

Overview

LED Downlight, 3" Round, 8 Watt, 550 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, IC Rated, Damp Location, White Semi-Gloss Finish
Also known as: 849951011471, MDL-3R-30-WH

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 550
Diameter: 3 in
Volts AC: 120
Color: White
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Diameter: 3 in
Color: White
Light Technology: LED
Lumens: 550
Volts AC: 120
Wattage: 8
Dimmable: Yes