Adapter, BNC 75ohm, Module Base, Arctic

Item #: 1882926

Cat #: CMBA75AWY

UPC: 074983035793

Sign In or Register to view pricing and more.
Documents & Guides
Module supplied with 75 ohm industry standard BNC coupler, Arctic White.

Overview

Module supplied with 75 ohm industry standard BNC coupler, Arctic White.
Also known as: 074983035793, CMBA75AWY

Specifications

Material: Plastic
Color: Arctic White
Connector Type: BNC
Material: Plastic
Connector Type: BNC
Color: Arctic White