Adapter, BNC 75ohm, Module Base, Green

Item #: 1882929

Cat #: CMBA75GRY

UPC: 074983035830

to view pricing and more.
Documents & Guides
Module supplied with 75 ohm industry standard BNC coupler, Green.

Overview

Module supplied with 75 ohm industry standard BNC coupler, Green.
Also known as: 074983035830, CMBA75GRY

Specifications

Color: Green
Material: Plastic
Connector Type: BNC
Color: Green
Connector Type: BNC
Material: Plastic