Adapter, BNC 75ohm, Module Base, Intl Gr

Item #: 1882931

Cat #: CMBA75IGY

UPC: 074983035847

Sign In or Register to view pricing and more.
Documents & Guides
Module supplied with 75 ohm industry standard BNC coupler, Intl Gray.

Overview

Module supplied with 75 ohm industry standard BNC coupler, Intl Gray.
Also known as: 074983035847, CMBA75IGY

Specifications

Material: Plastic
Color: International Gray
Connector Type: BNC
Material: Plastic
Connector Type: BNC
Color: International Gray