AREA A17 T5 150W LED SLIPFITTER BZ

Item #: 1883041

Cat #: A17-5T150SF

UPC: 192552036207

to view pricing and more.
Documents & Guides
AREA A17 T5 150W LED SLIPFITTER BZ

Overview

AREA A17 T5 150W LED SLIPFITTER BZ

Available from 70W through 375W models, and with four IES distributions and numerous control options, the A17 gives you the right light for the right application, all without breaking the budget.

Also known as: 192552036207, A17-5T150SF

Specifications

Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Type: 0-10V Dimming
Dimmable: Yes
Light Technology: LED