
LED Backlit Flat Panel, 1x4, Selectable Wattage, Lumen & CCT, 120-277V, Motion/Daylight Sensor
Item #: 1883105
Cat #: PANELF4BS030UNVD8SC714GWHM
UPC: 046135622557
to view pricing and more.
Documents & Guides
LED Backlit Flat Panel, 1x4, Selectable Wattage: 20/25/30, Lumen: 2500/3125/3750, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Motion/Daylight Sensor, 1 per SKU, 4 per Case *Sylvania Product Code 62255* *Sylvania Part # 62255*
Overview
LED Backlit Flat Panel, 1x4, Selectable Wattage: 20/25/30, Lumen: 2500/3125/3750, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Motion/Daylight Sensor, 1 per SKU, 4 per Case *Sylvania Product Code 62255* *Sylvania Part # 62255*
Also known as: 046135622557, PANELF4BS030UNVD8SC714GWHM
Specifications
| Mounting: | Recessed, Surface |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 12 in, 1 ft |
| Length: | 4 ft, 48 in |
| Type: | Dimmable |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Mounting: | Recessed, Surface |
| Width: | 12 in, 1 ft |
| Type: | Dimmable |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Color: | White |
| Dimmable: | Yes |