Patch Panel, Mini-Com 48-Port, High Dens

Item #: 1883146

Cat #: CPA48HDBL

UPC: 074983950904

to view pricing and more.
Mini Com 48-port modular all metal shielded high density angled patch panel in black, (1 RU).

Overview

Mini Com 48-port modular all metal shielded high density angled patch panel in black, (1 RU).
Also known as: 074983950904, CPA48HDBL

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Type: Angled, Unloaded
Shielding: Shielded
Number of Ports: 48
Mounting: Rack
Size: 1RMU
Shielding: Shielded
Color: Black
Type: Angled, Unloaded
Number of Ports: 48