This product has been discontinued.

5.5W PAR20 LED Lamp, 30K
Item #: 1883155
Cat #: 5.5PAR20/LED/F25/930/DIM/G/T20-6/1FB
UPC: 046677568061
to view pricing and more.
Documents & Guides
LED Lamp, PAR20, 5.5 Watt, 500 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable (With Specific Dimmers) , Medium Base, 1 per SKU, 6 per Pack *Philips Product Code 568063*
Overview
LED Lamp, PAR20, 5.5 Watt, 500 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable (With Specific Dimmers) , Medium Base, 1 per SKU, 6 per Pack *Philips Product Code 568063*
Philips is driving the switch to energy-efficient solutions. Upgrade your track and accent lights with our small diameter reflectors for instant energy savings and unbeatable quality. Available in both Glass and Plastic casings, Philips LED Par20s are the ideal replacement for halogen.
Also known as: 046677568061, 5.5PAR20/LED/F25/930/DIM/G/T20-6/1FB
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Lumens: | 500 |
| Volts AC: | 120 |
| Shape: | PAR20 (Sealed Beam) |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 5.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 25° |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 500 |
| Shape: | PAR20 (Sealed Beam) |
| Wattage: | 5.500 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Angle: | 25° |