LED PAR20 Lamp

Item #: 1883158
Cat #: 5.5PAR20/LED/F25/927-922/DIM/G/T20-6/1FB
UPC: 046677568108
Sign In or Register to view pricing and more.
Documents & Guides
LED PAR20 Lamp, 5.5 Watt, 120 Volt, 500 Lumens, Color Temperature: 2200-2700K (Warm Glow), 90 CRI, Dimmable. Signify p/n 568105, 12NC 929003026304, Product Name: 5.5PAR20/LED/F25/927-922/DIM/G/T20 6/1FB.

Overview

LED PAR20 Lamp, 5.5 Watt, 120 Volt, 500 Lumens, Color Temperature: 2200-2700K (Warm Glow), 90 CRI, Dimmable. Signify p/n 568105, 12NC 929003026304, Product Name: 5.5PAR20/LED/F25/927-922/DIM/G/T20 6/1FB.
Philips PAR30 and PAR20 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677568108, 5.5PAR20/LED/F25/927-922/DIM/G/T20-6/1FB

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 5.500
Type: LED Retrofit
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Lumens: 500
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90
Type: LED Retrofit
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)