5.5W PAR20 LED Lamp, 40K

Item #: 1883171

Cat #: 5.5PAR20/LED/F40/940/DIM/G/T20-6/1FB

UPC: 046677568092

to view pricing and more.
Documents & Guides
LED PAR20; 5.5W; 500LM; 4000K; 90CRI; CC# 568097, 12NC 929003026504, Prod. Name: 5.5PAR20/LED/F40/940/DIM/G/T20 6/1FB.

Overview

LED PAR20; 5.5W; 500LM; 4000K; 90CRI; CC# 568097, 12NC 929003026504, Prod. Name: 5.5PAR20/LED/F40/940/DIM/G/T20 6/1FB.
Also known as: 046677568092, 5.5PAR20/LED/F40/940/DIM/G/T20-6/1FB

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 500
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90
Wattage: 5.500
Type: LED Retrofit
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 500
Shape: PAR20 (Sealed Beam)
Wattage: 5.500
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Type: LED Retrofit