This product has been discontinued.

8.5W PAR30S LED Lamp, 30K
Item #: 1883339
Cat #: 8.5PAR30S/LED/930/F40/DIM/GULW/T20-6/1FB
UPC: 046677568047
to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 8.5W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Philips OC# 568048, 12NC 929003028104, Product Name: 8.5PAR30S/LED/930/F40/DIM/GULW/T20 6/1FB.
Overview
Dimmable LED Lamp, 8.5W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Philips OC# 568048, 12NC 929003028104, Product Name: 8.5PAR30S/LED/930/F40/DIM/GULW/T20 6/1FB.
Also known as: 046677568047, 8.5PAR30S/LED/930/F40/DIM/GULW/T20-6/1FB
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 850 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 8.500 |
| Angle: | 40° |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 90 |
| Angle: | 40° |
| Lumens: | 850 |
| Volts AC: | 120 |
| Wattage: | 8.500 |