6.3W MR16 LED Lamp, 30K

Item #: 1883385

Cat #: 6.3MR16/LED/F25/930/D/EC/12V-T20-10/1FB

UPC: 046677573546

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6.3W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 470, CRI: 91, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips PN# 573543, 12NC 929003080404. 35W Equivalent. *CALIFORNIA TITLE 20 COMPLIANT*

Overview

Dimmable LED Lamp, 6.3W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 470, CRI: 91, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips PN# 573543, 12NC 929003080404. 35W Equivalent. *CALIFORNIA TITLE 20 COMPLIANT*
Also known as: 046677573546, 6.3MR16/LED/F25/930/D/EC/12V-T20-10/1FB

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 470
Color Rendering Index (CRI): 91
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Wattage: 6.300
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 91
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Lumens: 470
Light Technology: LED
Base: 2-Pin (GU5.3)
Wattage: 6.300