NK Copper Patch Cord, Category 6, Orange

Item #: 1883409

Cat #: NK6PC7ORY

UPC: 074983282777

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 7 ft., orange UTP cable.

Overview

Netkey copper patch cord, category 6, 7 ft., orange UTP cable.
Also known as: 074983282777, NK6PC7ORY

Specifications

Length: 7 ft
Color: Orange
Length: 7 ft
Color: Orange