Breaker -Current Limiting , D-Frame, 2 Pole, Rated Current 0.5 Amp, 65 kAIC @ 480/277Volt AC

Item #: 1883571

Cat #: 140UT-D7D2-A50

UPC: 191326562959

to view pricing and more.
Documents & Guides
Breaker -Current Limiting , D-Frame, 2 Pole, Rated Current 0.5 Amp, 65 kAIC @ 480/277Volt AC

Overview

Breaker -Current Limiting , D-Frame, 2 Pole, Rated Current 0.5 Amp, 65 kAIC @ 480/277Volt AC

Our Bulletin 140UT-D molded case circuit breaker UL489 and IEC 60947-2 Listed circuit breaker are for global applications. The current-limiting circuit breaker provides fixed short-circuit and overcurrent protection and offers high interrupting ratings for 2- and 3-pole devices

Also known as: 191326562959, 140UT-D7D2-A50

Specifications

Poles: 2
Family / Style: 140U
Type: Manual Motor Protector
Amps: 0.500
Size: D Frame
Volts AC: 277/480
Interrupt Rating AC: 65 kA
Poles: 2
Type: Manual Motor Protector
Size: D Frame
Interrupt Rating AC: 65 kA
Family / Style: 140U
Amps: 0.500
Volts AC: 277/480