SAFETY SWITCH DOUBLE THROW EAN FUSIBLE 400A 240 V

Item #: 1883697

Cat #: DTU225

UPC: 606481716753

to view pricing and more.
SAFETY SWITCH DOUBLE THROW EAN FUSIBLE 400A 240 VAC/250 VDC 2 POLES 50 HP NEMA 1

Overview

SAFETY SWITCH DOUBLE THROW EAN FUSIBLE 400A 240 VAC/250 VDC 2 POLES 50 HP NEMA 1

Schneider Electric's Square D double throw safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for commercial, industrial, and manufacturing installations. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This double throw safety switch is a non fusible disconnect and has a rated current of 400A for 240VAC and 250VDC. This general duty switch has a 2 wire configuration with 2 poles. The enclosure is surface mounted and is a Type 1. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and are UL listed.

Also known as: 606481716753, DTU225

Specifications

No Specifications Available