This product has been discontinued.

1" Armored Cable Squeeze Connector, Die Cast Zinc
Item #: 188380
Cat #: BZL2194
UPC: 050169990278
to view pricing and more.
Documents & Guides
1" Armored Cable Squeeze Connector, Die Cast Zinc
Overview
1" Armored Cable Squeeze Connector, Die Cast Zinc
Also known as: 050169990278, BZL2194
Specifications
| Diameter: | 1 in |
| Material: | Zinc |
| Diameter: | 1 in |
| Material: | Zinc |