HOFF-E Z3024A17FIP Cover Gasket for

Item #: 1884026

Cat #: Z3024A17FIP

UPC: 783510226596

to view pricing and more.
Documents & Guides
No Documents Available
HOF Z3024A17FIP COVER GASKET

Overview

HOF Z3024A17FIP COVER GASKET
Also known as: 783510226596, Z3024A17FIP

Specifications

Width: 24 in
Height: 30 in
Depth: 6 in
Material: Steel
Special Program: Hoffman On Demand
Width: 24 in
Depth: 6 in
Special Program: Hoffman On Demand
Height: 30 in
Material: Steel