Encl Disc FM 5Dr Typ4X SS304 84x198x24

Item #: 188449

Cat #: A84XM5EW24SSN4

UPC: 783510167172

Sign In or Register to view pricing and more.
Floor-Mount Disconnect 5-Door 3pt Latch Type 4X, 84x198x24, Brushed, SS304

Overview

Floor-Mount Disconnect 5-Door 3pt Latch Type 4X, 84x198x24, Brushed, SS304

This disconnect enclosure is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries. Designed to house the most popular disconnect switches and circuit breakers.

Also known as: 783510167172, A84XM5EW24SSN4

Features & Benefits

  • Disconnect enclosure is designed to house electronic controls
  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough collar excludes liquids and contaminants
  • Heavy-duty lifting eyes anchor into reinforced top
  • Removable centerposts permit easy panel installation
  • Heavy-gauge continuous hinges
  • Heavy-duty 3-point latching mechanism operated by Type 316L stainless steel PowerGlide padlocking handle on all doors
  • Panel supports
  • Data pocket is high-impact thermoplastic

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 84.120 in
Depth: 24.120 in
Material: Stainless Steel 304
Finish: Brushed #4
Width: 197.750 in
IP/NEMA Rating: IP66, NEMA 4X
Depth: 24.120 in
Finish: Brushed #4
Height: 84.120 in
Material: Stainless Steel 304
Width: 197.750 in