SpectraCool Compact Adv. Corrosion Protection Lvl 1, 800BTU 230V, Brushed, SS316

Item #: 1884550

Cat #: N160126G102

UPC: 783510357153

Sign In or Register to view pricing and more.
SpectraCool Narrow with Advanced Corrosion Protection Compact ACs utilize advanced coatings. This SpectraCool Compact Advanced Corrosion Protection Lvl 1, N160126G102 item is rated 800BTU 230V with material of SS316 finish Brushed.

Overview

SpectraCool Narrow with Advanced Corrosion Protection Compact ACs utilize advanced coatings. This SpectraCool Compact Advanced Corrosion Protection Lvl 1, N160126G102 item is rated 800BTU 230V with material of SS316 finish Brushed.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510357153, N160126G102

Specifications

Wattage: 235
Width: 7.520 in
Depth: 6.300 in
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 316L
Finish: Brushed #4
BTU: 800
Height: 16.510 in
Wattage: 235
Depth: 6.300 in
Material: Stainless Steel 316L
BTU: 800
Width: 7.520 in
IP/NEMA Rating: NEMA 12
Finish: Brushed #4
Height: 16.510 in