Breaker, Molded Case, 63A, 480VAC, 35kAIC, 4P, Thermal/Magnetic

Item #: 1884933

Cat #: 140G-G3C4-C63

UPC: 885630446363

to view pricing and more.
Documents & Guides
Molded Case Circuit Breaker, 63 Amp, 480 Volt AC, G frame, 35 kA Interrupt Rating, T/M - Thermal Magnetic, 4 Poles

Overview

Molded Case Circuit Breaker, 63 Amp, 480 Volt AC, G frame, 35 kA Interrupt Rating, T/M - Thermal Magnetic, 4 Poles

The Bulletin 140G family of Molded Case Circuit Breakers (MCCBs) offers a wide range of features include thermal/magnetic and electronic protection devices, high interrupting/breaking capacities and complete line of factory and field installed accessories. The Bulletin 140G MCCBs are ideal for use in line protection of control panels.

Also known as: 885630446363, 140G-G3C4-C63

Specifications

Amps: 63
Volts AC: 480
Type: Breaker; Molded Case
Poles: 4
Interrupt Rating AC: 35 kA
Amps: 63
Type: Breaker; Molded Case
Interrupt Rating AC: 35 kA
Volts AC: 480
Poles: 4