8.8W BR40 LED Lamp, 30K

Item #: 1885094

Cat #: 547422

UPC: 046677547424

to view pricing and more.
Documents & Guides
LED BR40 Lamp, 8.8 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 800, Color Temperature: 3000K, Dimmable *Philips Part # 547422*

Overview

LED BR40 Lamp, 8.8 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 800, Color Temperature: 3000K, Dimmable *Philips Part # 547422*
Also known as: 046677547424, 547422

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 8.800
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 90
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 800
Wattage: 8.800
Dimmable: Yes