MCSTL33STRWG

Item #: 188523
Cat #: MCSTL33STRWG
UPC: 980100346805
Sign In or Register to view pricing and more.
Documents & Guides
BX MCSTL33STRWG

Overview

BX MCSTL33STRWG
Also known as: 980100346805, MCSTL33STRWG

Specifications

Conductors: 3
Jacket: Steel
Material: Copper
Color: Black/White
Length: Cut to Length
Gauge: 3
Volts AC: 600
Stranding: Stranded
Conductors: 3
Material: Copper
Length: Cut to Length
Volts AC: 600
Jacket: Steel
Color: Black/White
Gauge: 3
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)