TSR CABLE 3W/FT 12 Fluoropolymer Jacket

Item #: 1885230

Cat #: TSR31F

UPC: 013627003026

to view pricing and more.
Documents & Guides
EAS TSR31F TSR CABLE 3W/FT 12 Fluoropolymer Jacket

Overview

EAS TSR31F TSR CABLE 3W/FT 12 Fluoropolymer Jacket
Also known as: 013627003026, TSR31F

Specifications

Material: Fluoropolymer
Volts AC: 120
Wattage: 3w/ft
Material: Fluoropolymer
Wattage: 3w/ft
Volts AC: 120