
Sign In or Register to view pricing and more.
Documents & Guides
SUP H1200HS 20EG HS Deep Strut 12GA
Overview
SUP H1200HS 20EG HS Deep Strut 12GA
Also known as: 616013120569, H1200HS-20EG
Specifications
| Length: | 20 ft |
| Material: | Steel |
| Height: | 3 1/4 in |
| Width: | 1 5/8 in |
| Finish: | Electro-Galvanized |
| Length: | 20 ft |
| Height: | 3 1/4 in |
| Finish: | Electro-Galvanized |
| Material: | Steel |
| Width: | 1 5/8 in |