REXEL logo

Ring Terminal, Vinyl Insulated, 16 - 14 AWG

Item #: 188555
Cat #: PV14-6RN-C
UPC: 074983801800
Sign In or Register to view pricing and more.
Ring Terminal, 16 – 14 AWG, #6 Stud Size, Narrow Tongue, Vinyl Insulated, Funnel Entry

Overview

Ring Terminal, 16 – 14 AWG, #6 Stud Size, Narrow Tongue, Vinyl Insulated, Funnel Entry
Also known as: 074983801800, PV14-6RN-C

Specifications

Color: Blue
Material: Vinyl, Copper
Allowable Gauge Range: 16 - 14
Stud Size: #6
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Vinyl, Copper
Stud Size: #6

Customer Reviews

No reviews for this product
(0)