VM 775 W/ 9 22.5MM PUSH BUTTON HOLES

Item #: 1886008

Cat #: VM775-PBM9

UPC: 635394550987

Sign In or Register to view pricing and more.
VM 775 W/ 9 22.5MM PUSH BUTTON HOLES

Overview

VM 775 W/ 9 22.5MM PUSH BUTTON HOLES

The VM Series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings, electrical control boxes and push-button housings in wet, dusty and corrosive environments.

Also known as: 635394550987, VM775-PBM9

Specifications

Color: Light Gray
Width: 7 in
Material: Polyester
Height: 7 in
Finish: Smooth Low Gloss
Depth: 5.020 in
Standards: Build America Buy America Compliant
Color: Light Gray
Material: Polyester
Finish: Smooth Low Gloss
Standards: Build America Buy America Compliant
Width: 7 in
Height: 7 in
Depth: 5.020 in