ProAir Harsh Environment Indoor with Cntr CR29, 2700BTU 460V 1PH, Lt Gray, Steel

Item #: 1886110

Cat #: CR290226G041

UPC: 783510231248

to view pricing and more.
ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Indoor with Cntr CR29, CR290226G041 item is rated 2700BTU 460V 1PH with material of Steel colored Lt Gray.

Overview

ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Indoor with Cntr CR29, CR290226G041 item is rated 2700BTU 460V 1PH with material of Steel colored Lt Gray.

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510231248, CR290226G041

Specifications

Color: Light Gray
Width: 15.750 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 8.630 in
Height: 29.500 in
Weight: 115 lb
Color: Light Gray
Finish: Powder Coated
Depth: 8.630 in
Weight: 115 lb
Width: 15.750 in
IP/NEMA Rating: NEMA 12
Height: 29.500 in