3/8" SN Series Nut.

Item #: 188615
Cat #: SN37
UPC: 782856649373
Sign In or Register to view pricing and more.
Documents & Guides
SN Series Nut. Rod Size: 3/8 in, Material: Steel, Finish: Electro Galvanized. Standard Package Quantity: 100.

Overview

SN Series Nut. Rod Size: 3/8 in, Material: Steel, Finish: Electro Galvanized. Standard Package Quantity: 100.
Allows side mounting of nut to threaded rod Reduces the need for threading compared to standard nuts and washers Ideal for retrofit projects, such as trapeze installations, where disassembly of the support system is not desired Works with slightly damaged threads and minor burrs on the threaded rod Reduces installation time up to 50%
Also known as: 782856649373, SN37, split nut

Specifications

Diameter: 3/8 in
Material: Steel
Diameter: 3/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)