General Purpose Strip, 8', 120/277V

Item #: 188626

Cat #: C296T8MV

UPC: 745977076145

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Strip, 8', 2 Lamp, T8, 120/277V, 59W

Overview

General Purpose Strip, 8', 2 Lamp, T8, 120/277V, 59W
Also known as: 745977076145, C296T8MV

Specifications

Wattage: 59
Length: 8 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 59
Light Technology: Fluorescent
Length: 8 ft
Volts AC Range: 120 - 277