Breaker, 400A, 3P, Molded Case, K Frame

Item #: 18868

Cat #: 140U-K3D3-D40

UPC: 611320997217

to view pricing and more.
Documents & Guides
Breaker, 400 Amp, 3-Pole, Molded Case, K Frame

Overview

Breaker, 400 Amp, 3-Pole, Molded Case, K Frame
Also known as: 611320997217, 140U-K3D3-D40

Specifications

Phase: 3
Poles: 3
Amps: 400
Family / Style: 140U
Type: K Frame Circuit Breaker
Phase: 3
Amps: 400
Type: K Frame Circuit Breaker
Poles: 3
Family / Style: 140U