Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Account Dashboard
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM ECP4114T-4 50HP 3540RPM 3
Item #: 1886918
Cat #: ECP4114T-4
UPC: 781568107522
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM ECP4114T-4 50HP 3540RPM 3
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM ECP4114T-4 50HP 3540RPM 3
Also known as:
781568107522, ECP4114T-4
Specifications
Phase:
3
Amps:
56
Horsepower:
50
Phase:
3
Horsepower:
50
Amps:
56
Close
Close and Retry