
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 7in, Edge Thickness: 0.090in, Segment Height: 7mm, Arbor Size: 5/8in;7/8in, Maximum Speed: 8700rpm, Application: Masonry Cutting
Overview
Diameter: 7in, Edge Thickness: 0.090in, Segment Height: 7mm, Arbor Size: 5/8in;7/8in, Maximum Speed: 8700rpm, Application: Masonry Cutting
The DEWALT® 7-in x 5/8-in high performance diamond masonry blade has been thoroughly tested to ensure that its diamond matrix provides 200 times the life of conventional abrasives. Enhanced material removal and a faster cut rate at a constant depth allow you to increase efficiency on important jobs. With a thin kerf, this blade increases speed while minimizing dust, so you never have to sacrifice speed for cleanliness. These proven features allow you to work with confidence, knowing that the DEWALT® high performance diamond masonry blade is the right tool for use with thinner and softer masonry materials.
Also known as: 028874047129, DW4712
Features & Benefits
- High performance diamond matrix provides 200 times the life of conventional abrasives and enhanced material removal
- Thinner kerf to increase speed of cut while minimizing dust
- Faster cut rate at a constant depth
- Ideally used on thinner and softer masonry materials
Specifications
No Specifications Available