
LED Strip, 8', Selectable Watt/CCT, 120-277V, Motion/Daylight Sensor
Item #: 1887032
Cat #: STRIP1B/S080UNVD8SC7/96S/WH/D
UPC: 046135624247
to view pricing and more.
Documents & Guides
LED Strip, 8 Foot, Selectable Watt: 40/60/80, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Motion/Daylight Sensor, Surface Mount, White Finish, 1 per SKU, 6 per Case *Sylvania Product Code 62424* *Sylvania Part # 62424*
Overview
LED Strip, 8 Foot, Selectable Watt: 40/60/80, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Motion/Daylight Sensor, Surface Mount, White Finish, 1 per SKU, 6 per Case *Sylvania Product Code 62424* *Sylvania Part # 62424*
SYLVANIA CCT and wattage selectable ValueLED Strip 1B fixtures are ideal in new or retrofit installations. They can be used in retail, manufacturing, warehouse, office, education, low-bay, and general lighting applications.
Also known as: 046135624247, STRIP1B/S080UNVD8SC7/96S/WH/D
Features & Benefits
- High efficiency LED light source
- Light engine and lens module feature toolless removal and secure snap-fit for fast, efficient installation
- Diffuse acrylic lens delivers smooth, even illumination
- Knock-outs on both ends of fixture facilitate through wiring
- 2-foot , 4-foot, and 8-foot versions
- Energy savings up to 64%
- External Microwave Motion/Daylight sensor and Internal Battery Back-up options
- DLC 5.1 Standard listed for rebate opportunities
- Optional joiner bracket facilitates end-to-end mounting
- Up to 117 LPW
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 9200, 6900, 4600 |
| Mounting: | Surface |
| Wattage: | 40, 80, 60, Selectable |
| Length: | 8 ft, 96 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Mounting: | Surface |
| Length: | 8 ft, 96 in |
| Dimmable: | Yes |
| Lumens: | 9200, 6900, 4600 |
| Wattage: | 40, 80, 60, Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |