TB TYP28MX CABLE TIE 30LB 14IN UV B

Item #: 18872

Cat #: TYP28MX

UPC: 786210825366

to view pricing and more.
Documents & Guides
THB TYP28MX CABLE TIE 30LB 14

Overview

THB TYP28MX CABLE TIE 30LB 14
Also known as: 786210825366, TYP28MX

Specifications

Width: 0.180 in
Color: Black
Material: Polypropylene
Weight Capacity: 30 lbs
Diameter: 4 in
Length: 14.200 in
Width: 0.180 in
Material: Polypropylene
Diameter: 4 in
Color: Black
Weight Capacity: 30 lbs
Length: 14.200 in