TeSys LRD thermal overload relays - 37...50 A - class 10A

Item #: 188752

Cat #: LR3D3357

UPC: 389110345257

to view pricing and more.
Documents & Guides
TeSys LRD thermal overload relays - 37...50 A - class 10A

Overview

TeSys LRD thermal overload relays - 37...50 A - class 10A
Also known as: 389110345257, LR3D3357

Specifications

Mounting: Direct
IP/NEMA Rating: IP20
Standards: California Proposition 65
Mounting: Direct
Standards: California Proposition 65
IP/NEMA Rating: IP20