Breaker, Molded Case, 3P, 20A, 600VAC, F Frame, Thermal Magnetic

Item #: 188755

Cat #: FAL36020

UPC: 785901423584

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 20 Amp, 600 Volt AC, F Frame, Thermal Magnetic

Overview

Breaker, Molded Case, 3-Pole, 20 Amp, 600 Volt AC, F Frame, Thermal Magnetic
Also known as: 785901423584, FAL36020

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 20
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 20